Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB8V-W-T-B

  • Zoro # G223361091


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Product Type
Wetend Kit
Pump Drive Configuration
Close-Coupled
Shaft Seal Material
FKM
Motor Speed (Maximum)
3,450 RPM
Overall Width
12.03 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB8V-W-T-B
Zoro #
G223361091
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12.03 in
Manufacturer Warranty Length
5 yr
Shaft Outside Diameter
3/8 in
Impeller Diameter
3.63 in
Discharge Diameter
1 in
Overall Length
16.96 in
Sized for Horsepower
2 7/25 hp
Solid Diameter (Maximum)
0.016 in
Inlet Diameter
1 1/2 in
Overall Height
16.46 in
Wire Rope Length
16.96 in

Details

Product Type
Wetend Kit
Pump Drive Configuration
Close-Coupled
Shaft Seal Material
FKM
Motor Speed (Maximum)
3,450 RPM
Series Family
DB8
Chemical Compatibility
Specific Gravity (Maximum)
1.8
Priming
Manual
Standards
CE, EN 809, EN ISO 12100
Volute Material
PVDF
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
38 gpm
Shaft Material
Ceramic
Shut Off Pressure - Maximum
19.4 psi
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Pump Shaft Rotation Direction
CW
NPSHr
8 ft
Ambient Temperature - Maximum
220 Degrees F
Flow Rate (Minimum)
5 gpm
Discharge Rotation Increments
0 Degrees
Media Temperature - Maximum
220 Degrees F
Impeller Material
PVFD
Suction Lift (Maximum)
0 ft
Viscosity (Maximum)
150 cps
Pump Housing Material
PVDF
Flow Rate (Maximum)
136 gpm
Shaft Seal Type
Sealless
Compatible with Brand
Finish Thompson
Best Efficiency Head
35 ft
Feet of Head (Maximum)
45 ft

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.