Shop FINISH THOMPSON

Pump

  • Mfr # DB22V-T-FF-3-21-M239

  • Zoro # G723358119


product price:  $8,413.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Discharge Diameter
2 in
NPSHr
13 ft
Viscosity (Maximum)
150 cps
Horsepower (Maximum)
10 hp
Case Pressure - Maximum
90 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB22V-T-FF-3-21-M239
Zoro #
G723358119
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
2 in
Impeller Diameter
6 1/2 in
Manufacturers Warranty Length
5 yr
Inlet Diameter
2 in

Details

NPSHr
13 ft
Viscosity (Maximum)
150 cps
Horsepower (Maximum)
10 hp
Case Pressure - Maximum
90 psi
Pump Mounting Style
Base-Mounted, Foot-Mounted
Shut Off Pressure - Maximum
67.1 psi
Pump Drive Configuration
Close-Coupled
Nameplate Voltage
208-230/460V AC
Phase
Three
Priming
Manual
Best Efficiency Flow
145 gpm
Full Load Current
28.23-25.4/11.7A
Item
Magnetic Drive Pump
Inlet Standard
Flange
Media Temperature - Minimum
35 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Specific Gravity (Maximum)
1.8
Feet of Head (Maximum)
155 ft
Hazardous Location Class
Class I Division 2
Number of Stages
1
Mounting Orientation
Horizontal
Shaft Seal Type
Sealless
Chemical Compatibility
Motor Design
Three-Phase
Ambient Temperature - Minimum
-20 Degrees F
Ambient Temperature - Maximum
220 Degrees F
Media Temperature - Maximum
220 Degrees F
Best Efficiency Head
135 ft
Flow Rate (Maximum)
200 gpm
Impeller Material
PVDF
Pump Design
End Suction
Pumping Application
Chemical Transfer, Liquid Transfer
Discharge Standard
Flange
Discharge Rotation Increments
0 Degrees
Frequency
50/60 Hz
Motor Speed (Maximum)
3,450 RPM
Housing Material
PVDF
Drive Coupling Type
Magnetic Coupling
Gasket Material
FKM

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.