Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB9P-W-FF

  • Zoro # G523357558


product price:  $936.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, EN 809, EN ISO 12100
Series Family
DB9
Volute Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
Inlet Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB9P-W-FF
Zoro #
G523357558
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Solid Diameter (Maximum)
0.016 in
Overall Width
12.03 in
Overall Length
17.12 in
Shaft Outside Diameter
3/8 in
Impeller Diameter
4.18 in
Discharge Diameter
1 in
Manufacturer Warranty Length
5 yr
Sized for Horsepower
5 19/25 hp
Overall Height
16.46 in
Wire Rope Length
17.12 in

Details

Standards
CE, EN 809, EN ISO 12100
Series Family
DB9
Volute Material
Polypropylene
Media Temperature - Maximum
180 Degrees F
Motor Speed (Maximum)
3,450 RPM
Priming
Manual
Shaft Material
Ceramic
Suction Lift (Maximum)
0 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
26 gpm
Chemical Compatibility
Viscosity (Maximum)
150 cps
Best Efficiency Head
50 ft
Shut Off Pressure - Maximum
29 psi
Inlet Standard
Flange
Flow Rate (Minimum)
10 gpm
Feet of Head (Maximum)
67 ft
Product Type
Wetend Kit
Ambient Temperature - Maximum
180 Degrees F
Shaft Seal Type
Sealless
Compatible with Brand
Finish Thompson
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Discharge Rotation Increments
0 Degrees
NPSHr
11 ft
Specific Gravity (Maximum)
1.8
Flow Rate (Maximum)
221 gpm
Pump Housing Material
Polypropylene
Pump Drive Configuration
Close-Coupled
Impeller Material
Polypropylene
Pump Shaft Rotation Direction
CW
Shaft Seal Material
FKM

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.