Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP10V-W-3

  • Zoro # G823361316


product price:  $2,621.99
/ea
Free Shipping & Returns

Key Features

Shaft Outside Diameter
3/8 in
Shaft Seal Material
FKM
Manufacturer Warranty Length
5 yr
Pump Drive Configuration
Close-Coupled
Impeller Material
PVFD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP10V-W-3
Zoro #
G823361316
UPC #
-
Country of Origin
United States

Dimensions

Shaft Outside Diameter
3/8 in
Manufacturer Warranty Length
5 yr
Sized for Horsepower
1 13/50 hp
Overall Width
12.03 in
Impeller Diameter
3.75 in
Overall Height
16.46 in
Overall Length
21.87 in
Inlet Diameter
1 in
Discharge Diameter
1 in
Solid Diameter (Maximum)
0.016 in
Wire Rope Length
21.87 in

Details

Shaft Seal Material
FKM
Pump Drive Configuration
Close-Coupled
Impeller Material
PVFD
Standards
CE, EN 809, EN ISO 12100
Suction Lift (Maximum)
20 ft
Flow Rate (Minimum)
0.5 gpm
Series Family
SP10
Viscosity (Maximum)
50 cps
Chemical Compatibility
Ambient Temperature - Maximum
220 Degrees F
Discharge Rotation Increments
0 Degrees
Compatible with Brand
Finish Thompson
Best Efficiency Head
38 ft
Media Temperature - Maximum
220 Degrees F
NPSHr
12 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Shaft Material
Ceramic
Pump Housing Material
PVDF
Priming
Self-Priming
Shut Off Pressure - Maximum
21.6 psi
Best Efficiency Flow
34 gpm
Volute Material
PVDF
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Product Type
Wetend Kit
Feet of Head (Maximum)
50 ft
Specific Gravity (Maximum)
1.8
Flow Rate (Maximum)
55 gpm
Pump Shaft Rotation Direction
CW
Motor Speed (Maximum)
3,450 RPM
Shaft Seal Type
Sealless

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.