Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB11P-W

  • Zoro # G323360925


product price:  $1,348.99
/ea
Free Shipping & Returns

Key Features

Shut Off Pressure - Maximum
30.7 psi
Feet of Head (Maximum)
71 ft
Discharge Rotation Increments
0 Degrees
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
78 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB11P-W
Zoro #
G323360925
UPC #
-
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.016 in
Shaft Outside Diameter
1/2 in
Impeller Diameter
4.63 in
Discharge Diameter
1 1/2 in
Manufacturer Warranty Length
5 yr
Inlet Diameter
2 in
Sized for Horsepower
12/25 hp
Overall Length
19.06 in
Overall Height
13.93 in
Overall Width
13.59 in
Wire Rope Length
19.06 in

Details

Shut Off Pressure - Maximum
30.7 psi
Feet of Head (Maximum)
71 ft
Discharge Rotation Increments
0 Degrees
Pumping Application
Chemical Transfer, Liquid Transfer
Best Efficiency Flow
78 gpm
Specific Gravity (Maximum)
1.8
Priming
Manual
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Motor Speed (Maximum)
3,450 RPM
Pump Drive Configuration
Close-Coupled
Shaft Seal Material
FKM
Media Temperature - Maximum
180 Degrees F
Impeller Material
Polypropylene
Chemical Compatibility
NPSHr
10 ft
Flow Rate (Minimum)
0.5 gpm
Volute Material
Polypropylene
Standards
CE, EN 809, EN ISO 12100
Pump Shaft Rotation Direction
CW
Viscosity (Maximum)
150 cps
Ambient Temperature - Maximum
220 Degrees F
Suction Lift (Maximum)
0 ft
Shaft Seal Type
Sealless
Pump Housing Material
Polypropylene
Compatible with Brand
Finish Thompson
Series Family
DB11
Product Type
Wetend Kit
Flow Rate (Maximum)
42 gpm
Shaft Material
Ceramic
Best Efficiency Head
60 ft

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.