Shop FINISH THOMPSON

Wetend Kit

  • Mfr # DB15V-W-FF-2-T

  • Zoro # G723356917


product price:  $3,087.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
2 in
NPSHr
15 ft
Motor Speed (Maximum)
3,450 RPM
Ambient Temperature - Maximum
220 Degrees F
Sized for Horsepower
19/50 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB15V-W-FF-2-T
Zoro #
G723356917
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
2 in
Sized for Horsepower
19/50 hp
Overall Height
13.93 in
Impeller Diameter
5 in
Manufacturer Warranty Length
5 yr
Overall Length
19.06 in
Overall Width
13.59 in
Solid Diameter (Maximum)
0.016 in
Shaft Outside Diameter
1/2 in
Discharge Diameter
1 1/2 in
Wire Rope Length
19.06 in

Details

NPSHr
15 ft
Motor Speed (Maximum)
3,450 RPM
Ambient Temperature - Maximum
220 Degrees F
Best Efficiency Flow
95 gpm
Pump Housing Material
PVDF
Volute Material
PVDF
Discharge Rotation Increments
0 Degrees
Series Family
DB15
Pump Drive Configuration
Close-Coupled
Shaft Seal Material
FKM
Standards
CE, EN 809, EN ISO 12100
Media Temperature - Maximum
220 Degrees F
Shut Off Pressure - Maximum
37.6 psi
Product Type
Wetend Kit
Impeller Material
PVFD
Inlet Standard
Flange
Viscosity (Maximum)
150 cps
Pump Shaft Rotation Direction
CW
Shaft Material
Ceramic
Compatible with Brand
Finish Thompson
Suction Lift (Maximum)
0 ft
Flow Rate (Minimum)
0.5 gpm
Specific Gravity (Maximum)
1.8
Best Efficiency Head
72 ft
Flow Rate (Maximum)
69 gpm
Pumping Application
Chemical Transfer, Liquid Transfer
Feet of Head (Maximum)
87 ft
Chemical Compatibility
Priming
Manual
Shaft Seal Type
Sealless
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.