Shop FINISH THOMPSON

Pump

  • Mfr # DB6P-FF-M225

  • Zoro # G923353143


product price:  $1,395.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 in
Mounting Orientation
Horizontal
NPSHr
8 ft of head
Horsepower (Maximum)
1/3 hp
Ambient Temperature - Maximum
180 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB6P-FF-M225
Zoro #
G923353143
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 in
Discharge Diameter
1 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
3 in

Details

Mounting Orientation
Horizontal
NPSHr
8 ft of head
Horsepower (Maximum)
1/3 hp
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
32 ft
Shaft Seal Type
Sealless
Chemical Compatibility
Motor Speed (Maximum)
3,450 RPM
Hazardous Location Class
Class I Division 2
Best Efficiency Flow
22 gpm
Case Pressure - Maximum
80 psi
Discharge Rotation Increments
0 Degrees
Priming
Manual
Ambient Temperature - Minimum
32 Degrees F
Media Temperature - Maximum
180 Degrees F
Specific Gravity (Maximum)
1.8
Housing Material
Polypropylene
Viscosity (Maximum)
150 cps
Number of Stages
1
Motor Design
Three-Phase
Full Load Current
1.4-1.22/0.61A
Inlet Standard
Flange
Nameplate Voltage
208-230/460V AC
Flow Rate (Maximum)
39 gpm
Impeller Material
Polypropylene
Pump Drive Configuration
Close-Coupled
Gasket Material
FKM
Drive Coupling Type
Magnetic Coupling
Best Efficiency Head
25 ft
Media Temperature - Minimum
35 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
50/60 Hz
Pump Design
End Suction
Pumping Application
Chemical Transfer, Liquid Transfer
Shut Off Pressure - Maximum
13.8 psi
Phase
Three
Pump Mounting Style
Base-Mounted, Foot-Mounted
Item
Magnetic Drive Pump
Discharge Standard
Flange

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.