Shop FINISH THOMPSON

Pump

  • Mfr # DB6P-B-M224

  • Zoro # G523361678


product price:  $1,145.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
50/60 Hz
Manufacturers Warranty Length
5 yr
Horsepower (Maximum)
1/3 hp
Impeller Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB6P-B-M224
Zoro #
G523361678
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Impeller Diameter
3 in
Inlet Diameter
1 in
Discharge Diameter
1 in

Details

Motor Enclosure
Totally Enclosed Fan Cooled
Frequency
50/60 Hz
Horsepower (Maximum)
1/3 hp
Mounting Orientation
Horizontal
Ambient Temperature - Minimum
32 Degrees F
Housing Material
Polypropylene
Drive Coupling Type
Magnetic Coupling
Motor Design
Capacitor-Start/Run
Chemical Compatibility
Best Efficiency Flow
22 gpm
Priming
Manual
Media Temperature - Minimum
35 Degrees F
Case Pressure - Maximum
80 psi
Nameplate Voltage
115/208-230V AC
Pump Design
End Suction
Specific Gravity (Maximum)
1.8
Phase
Single
Item
Magnetic Drive Pump
Impeller Material
Polypropylene
Gasket Material
FKM
Motor Speed (Maximum)
3,450 RPM
Hazardous Location Class
Not Rated
Pump Mounting Style
Base-Mounted, Foot-Mounted
Best Efficiency Head
25 ft
Viscosity (Maximum)
150 cps
Media Temperature - Maximum
180 Degrees F
Shut Off Pressure - Maximum
13.8 psi
Pump Drive Configuration
Close-Coupled
Pumping Application
Chemical Transfer, Liquid Transfer
Flow Rate (Maximum)
39 gpm
Shaft Seal Type
Sealless
Number of Stages
1
NPSHr
8 ft of head
Full Load Current
5.2/2.88-2.6
Ambient Temperature - Maximum
180 Degrees F
Feet of Head (Maximum)
32 ft
Discharge Rotation Increments
0 Degrees

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.