Shop FINISH THOMPSON

Pump

  • Mfr # DB7V-T-FF-M205

  • Zoro # G123353226


product price:  $1,960.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
68 gpm
Pump Drive Configuration
Close-Coupled
NPSHr
9 ft of head
Discharge Rotation Increments
0 Degrees
Motor Design
Three-Phase
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7V-T-FF-M205
Zoro #
G123353226
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 9/50 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Inlet Diameter
1 1/2 in

Details

Flow Rate (Maximum)
68 gpm
Pump Drive Configuration
Close-Coupled
NPSHr
9 ft of head
Discharge Rotation Increments
0 Degrees
Motor Design
Three-Phase
Case Pressure - Maximum
80 psi
Hazardous Location Class
Class I Division 2
Number of Stages
1
Phase
Three
Frequency
50/60 Hz
Horsepower (Maximum)
3/4 hp
Viscosity (Maximum)
150 cps
Best Efficiency Head
27 ft
Impeller Material
PVDF
Motor Speed (Maximum)
3,450 RPM
Inlet Standard
Flange
Housing Material
PVDF
Feet of Head (Maximum)
33 ft
Best Efficiency Flow
45 gpm
Item
Magnetic Drive Pump
Gasket Material
FKM
Media Temperature - Maximum
220 Degrees F
Pump Design
End Suction
Shut Off Pressure - Maximum
14.2 psi
Priming
Manual
Ambient Temperature - Minimum
-20 Degrees F
Nameplate Voltage
208-230/460V AC
Ambient Temperature - Maximum
220 Degrees F
Mounting Orientation
Horizontal
Drive Coupling Type
Magnetic Coupling
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Shaft Seal Type
Sealless
Media Temperature - Minimum
35 Degrees F
Specific Gravity (Maximum)
1.8
Full Load Current
2.5-2.26/1.13A
Discharge Standard
Flange
Pump Mounting Style
Base-Mounted, Foot-Mounted
Pumping Application
Chemical Transfer, Liquid Transfer

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.