Shop FINISH THOMPSON

Pump

  • Mfr # DB15V-FF-2-T-M209

  • Zoro # G023354903


product price:  $4,379.99
/ea
Free Shipping & Returns

Key Features

Drive Coupling Type
Magnetic Coupling
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
150 cps
Discharge Standard
Flange
NPSHr
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB15V-FF-2-T-M209
Zoro #
G023354903
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/2 in
Inlet Diameter
2 in
Manufacturers Warranty Length
5 yr
Impeller Diameter
5 in

Details

Drive Coupling Type
Magnetic Coupling
Media Temperature - Maximum
220 Degrees F
Viscosity (Maximum)
150 cps
Discharge Standard
Flange
NPSHr
15 ft
Frequency
50/60 Hz
Impeller Material
PVDF
Case Pressure - Maximum
90 psi
Best Efficiency Head
72 ft
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Design
Three-Phase
Chemical Compatibility
Motor Speed (Maximum)
3,450 RPM
Specific Gravity (Maximum)
1.8
Pump Drive Configuration
Close-Coupled
Pumping Application
Chemical Transfer, Liquid Transfer
Item
Magnetic Drive Pump
Pump Design
End Suction
Number of Stages
1
Horsepower (Maximum)
3 hp
Media Temperature - Minimum
35 Degrees F
Discharge Rotation Increments
0 Degrees
Priming
Manual
Shaft Seal Type
Sealless
Inlet Standard
Flange
Phase
Three
Mounting Orientation
Horizontal
Feet of Head (Maximum)
87 ft
Best Efficiency Flow
95 gpm
Ambient Temperature - Maximum
220 Degrees F
Full Load Current
8.2-7.34/3.67A
Ambient Temperature - Minimum
-20 Degrees F
Flow Rate (Maximum)
130 gpm
Housing Material
PVDF
Shut Off Pressure - Maximum
37.6 psi
Gasket Material
FKM
Hazardous Location Class
Class I Division 2
Pump Mounting Style
Base-Mounted, Foot-Mounted
Nameplate Voltage
208-230/460V AC

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.