Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP15V-W-T-FF

  • Zoro # G523356841


product price:  $4,503.99
/ea
Free Shipping & Returns

Key Features

Shut Off Pressure - Maximum
38.9 psi
Compatible with Brand
Finish Thompson
Media Temperature - Maximum
220 Degrees F
Motor Speed (Maximum)
3,450 RPM
Pump Shaft Rotation Direction
CW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15V-W-T-FF
Zoro #
G523356841
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Overall Width
13.59 in
Overall Height
13.96 in
Discharge Diameter
1 1/2 in
Impeller Diameter
5.13 in
Shaft Outside Diameter
1/2 in
Overall Length
23.06 in
Manufacturer Warranty Length
5 yr
Sized for Horsepower
2 9/10 hp
Solid Diameter (Maximum)
0.016 in
Wire Rope Length
23.06 in

Details

Shut Off Pressure - Maximum
38.9 psi
Compatible with Brand
Finish Thompson
Media Temperature - Maximum
220 Degrees F
Motor Speed (Maximum)
3,450 RPM
Pump Shaft Rotation Direction
CW
Shaft Seal Material
FKM
Best Efficiency Flow
70 gpm
Inlet Standard
Flange
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
76 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump
Volute Material
PVDF
Series Family
SP15
Flow Rate (Minimum)
5 gpm
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Pump Housing Material
PVDF
Standards
CE, EN 809, EN ISO 12100
Priming
Self-Priming
Shaft Material
Ceramic
Viscosity (Maximum)
50 cps
Suction Lift (Maximum)
25 ft
Chemical Compatibility
Product Type
Wetend Kit
Impeller Material
PVFD
Feet of Head (Maximum)
90 ft
Ambient Temperature - Maximum
220 Degrees F
Specific Gravity (Maximum)
1.8
Pumping Application
Chemical Transfer, Liquid Transfer
Discharge Rotation Increments
0 Degrees
NPSHr
12 ft
Shaft Seal Type
Sealless
Flow Rate (Maximum)
120 gpm

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.