Pressure Regulator, 0.39 psi
- Mfr # R622-BCF
- Zoro # G722378835
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Gas Capacity
875,000 BtuH
Operating Pressure - Maximum Inlet
10 psig
Vent Type
No Limiter
Operating Pressure - Minimum Outlet
9 in wc
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R622-BCF
- Zoro #
- G722378835
- UPC #
- -
- Country of Origin
- Mexico
Details
- Gas Capacity
- 875,000 BtuH
- Operating Pressure - Maximum Inlet
- 10 psig
- Vent Type
- No Limiter
- Operating Pressure - Minimum Outlet
- 9 in wc
- Application
- Residential
- Inlet Emergency Exposure Limit - Maximum
- 50 psig
- Operating Pressure - Minimum Inlet
- 2 psig
- Operating Pressure - Maximum Outlet
- 13 in wc
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.