Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 3 psi
- Mfr # CS400IR-8IC6
- Zoro # G422378586
product price:Â
$
1,787.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum Outlet
5.5 psig
Operating Pressure - Minimum Outlet
2 psig
Operating Pressure - Minimum Inlet
3 psig
Vent Type
No Limiter
Application
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS400IR-8IC6
- Zoro #
- G422378586
- UPC #
- -
- Country of Origin
- Mexico
- Operating Pressure - Maximum Outlet
- 5.5 psig
- Operating Pressure - Minimum Outlet
- 2 psig
- Operating Pressure - Minimum Inlet
- 3 psig
- Vent Type
- No Limiter
- Application
- Commercial
- Inlet Emergency Exposure Limit - Maximum
- 175 psig
- Gas Capacity
- 7,365,000 BtuH
- Operating Pressure - Maximum Inlet
- 20 psig
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards CAT I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.