Shop HOMEROOTS
See all product information
Create Account
28" Gray Tufted Faux Leather Faux Leather Power Lift Assist Recliner
- Mfr # 285712
- Zoro # G523426476
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Length
40 in
Base Type
Lift Assist
Depth
37 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285712
- Zoro #
- G523426476
- UPC #
- -
- Country of Origin
- China
- Base Type
- Lift Assist
- Color
- Gray
- Material
- Wood
- Item
- Recliners
- Design Type
- Ergonomic Recliner
- Finish
- Natural
- Reclining Type
- Power
- Assembly Required
- Yes
- Upholstery Material
- Faux Leather
Dimensions
- Width
- 28 in
- Length
- 40 in
- Depth
- 37 in
Description
Comfortable and designed with convenience in mind, this 28-inch gray tufted faux leather power lift assist recliner has everything you are looking for. Features a modern vertical channel tufted design with durable faux leather upholstery is soft to the touch and easy to maintain. Rise out of your seat with ease with the convenient lift assist function that makes this a great option for the elderly or someone with an injury. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 40.00-inch h x 28.00-inch w x 37.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.