Shop All Adjustable Bar Stools
Flash Furniture
Black Vinyl Barstool
Mfr # 2-CH-82028-MOD-BK-GG
Zoro # G2786727
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Flash Furniture
- MFR # 2-CH-82028-MOD-BK-GG
- Zoro # G2786727
- UPC # 847254072168
- Country of Origin China
- Category Adjustable Bar Stools
Details
Description
This dual purpose stool easily adjusts from counter to bar height. The bucket seat design will make this a great accent chair around the bar area or kitchen. The easy to clean vinyl upholstery is an added bonus when stool is used regularly. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackDrafting Stool, 25"W25"L49-1/2"H, Armless, VinylSeat, B1690Series (B1690-CS)
- ICEBERG Cafe Bistro Stool 44"H x 22"W, Graphite (64527)
- DESIGNS OF DISTINCTION 4" Square Lille Bun Foot - Red Oak (01750460AK1)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- FLASH FURNITURE Tractor Stool, Silver, Chrome Frame (LF-214A-SILVER-GG)
- FLASH FURNITURE Button Tufted Gray Vinyl Adjustable Height Barstool, Chrome Base, PK2 (2-CH-112080-GY-GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (DS-801B-BK-GG)
- ZORO SELECT Round Stool with Backrest, Height 18" to 27"Black (5NWH3)
- Flash Furniture Adjustable Bar Stools