Shop HOMEROOTS
See all product information
Create Account
2in White Cotton California King Mattress Topper
- Mfr # 711927
- Zoro # G823440097
product price:Â
$
53.99
/ea
Key Features
Pocket Depth - Top to Bottom
2
Cover/Protector Material
Polyester
WaterResistant
Yes
Product Type
Mattress Topper
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711927
- Zoro #
- G823440097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pocket Depth - Top to Bottom
- 2
- Length
- 83.8 in
- Depth
- 1.5 in
- Thickness
- 1.5
- Size
- California King
- Width
- 72 in
Details
- Item
- Mattress Toppers
- Cover/Protector Material
- Polyester
- WaterResistant
- Yes
- Product Type
- Mattress Topper
- Material
- Cotton
- Includes
- 1
- Attachment Type
- Elastic Edges
- Antimicrobial
- No
- Comfort Level
- Extra Soft Plush
- Product Care
- Removable Cover Only is Machine Washable
- Removable Cover
- Yes
- Egg Crate Construction
- No
- Heated
- No
- Cooling Technology
- No
- Color
- White
- Breathable Construction
- Yes
Description
The 2-inch white cotton california king mattress topper offers an exceptional upgrade to your sleeping experience. Designed for a california king mattress, this extra soft plush topper is crafted from high-quality cotton, ensuring maximum comfort throughout the night. Its breathable construction promotes airflow, while the moisture-wicking properties keep you dry and comfortable. Featuring elastic edges, it securely attaches to your mattress for a perfect fit. The removable cover is not only convenient but also machine washable, making maintenance a breeze. With water-resistant capabilities, this mattress topper effectively protects against spills and accidents. Enjoy a luxurious sleep surface that enhances your mattress with added softness and support for restful nights ahead. 83.80-inch h x 72.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.