3in White Gel Memory Foam King Mattress Topper
- Mfr # 711917
- Zoro # G323440658
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Egg Crate Construction
No
Breathable Construction
Yes
Cooling Technology
No
Material
Gel Memory Foam
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711917
- Zoro #
- G323440658
- UPC #
- -
- Country of Origin
- China
- Egg Crate Construction
- No
- Breathable Construction
- Yes
- Cooling Technology
- No
- Material
- Gel Memory Foam
- Includes
- 1
- Attachment Type
- Straps
- Removable Cover
- Yes
- Comfort Level
- Medium
- Heated
- No
- Item
- Mattress Toppers
- Cover/Protector Material
- Bamboo Viscose
- WaterResistant
- Yes
- Color
- White
- Product Care
- Removable Cover Only is Machine Washable
- Product Type
- Mattress Topper
- Antimicrobial
- No
Dimensions
- Length
- 80 in
- Depth
- 3 in
- Size
- King
- Width
- 78 in
- Pocket Depth - Top to Bottom
- 2
- Thickness
- 3 in
Description
The 3-inch white gel memory foam king mattress topper is designed to elevate your sleep experience. This medium comfort level topper features gel memory foam that adapts to your body, providing personalized support. Its breathable construction ensures optimal airflow, keeping you cool throughout the night. With moisture-wicking properties, it helps to maintain a dry and comfortable sleeping environment. The topper comes with a removable cover that is machine washable for easy care. It also boasts a water-resistant design to protect against spills and accidents. Experience enhanced luxury and comfort with this exceptional mattress topper. 80.00-inch h x 78.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.