Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On, Cellulose
- Mfr # FS19742
- Zoro # G523524196
product price:Â
$
31.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Material
Cellulose
Fit Type
Vehicle Specific
Outside Diameter
3 3/4 in
Baldwin Interchange
BF7586
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS19742
- Zoro #
- G523524196
- UPC #
- 638217104213
- Country of Origin
- Indonesia
- Media Material
- Cellulose
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF7586
- Filter Design
- Spin-On
- Compatible Fluid Type
- Gasoline
- Product Type
- Fuel Filter with Water Separator
- Item
- Fuel Filter
Dimensions
- Outside Diameter
- 3 3/4 in
- Overall Length
- 5 3/8 in
- Overall Height
- 5 3/8 in
- Thread Size
- 1/2"-16
- Wire Rope Length
- 5 3/8 in
- Length
- 5 3/8 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size 1/2 In.-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.