Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS1225
- Zoro # G523524288
product price:Â
$
28.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fluid Type
Coolant, Diesel Exhaust Fluid, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
Inside Diameter
2 7/16 in
Compatible Vehicle Make
AG Chem Equipment, Blue Bird, Case IH, Dresser, Freightliner, Hough, Navistar, Komatsu, Payhauler, Robins, Seddon-Atkinson, Western Star
Compatible Vehicle Type
Buses, Construction Equipment, Farm Equipment, Trucks
Filter Design
Spin-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS1225
- Zoro #
- G523524288
- UPC #
- 638217102394
- Country of Origin
- Mexico
- Compatible Fluid Type
- Coolant, Diesel Exhaust Fluid, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Compatible Vehicle Make
- AG Chem Equipment, Blue Bird, Case IH, Dresser, Freightliner, Hough, Navistar, Komatsu, Payhauler, Robins, Seddon-Atkinson, Western Star
- Compatible Vehicle Type
- Buses, Construction Equipment, Farm Equipment, Trucks
- Filter Design
- Spin-On
- Standards
- SAE J905
- Absolute Filter Rating
- 17.3 micron
- Product Type
- Fuel Filter with Water Separator
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Flow Rate
- 89.83 gpm
- Baldwin Interchange
- BF1225
- Fleetguard
- FS1215
- Compatible Engine Type
- Diesel Engines
Dimensions
- Inside Diameter
- 2 7/16 in
- Overall Height
- 7 15/16 in
- Thread Size
- #1-14
- Outside Diameter
- 3 11/16 in
- Overall Length
- 7 15/16 in
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.