Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS1071
- Zoro # G923524840
product price:Â
$
78.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Spin-On
Product Type
Fuel Filter with Water Separator
Overall Length
8 1/2 in
Outside Diameter
4 1/4 in
Compatible Vehicle Make
AG Chem Equipment, Autocar LLC, Bandit Industries, Blue Bird, Caterpillar, Ford, Freightliner, Navistar, Kenworth, Peterbilt, Sterling Truck, Western Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS1071
- Zoro #
- G923524840
- UPC #
- 638217431579
- Country of Origin
- United States
- Filter Design
- Spin-On
- Product Type
- Fuel Filter with Water Separator
- Compatible Vehicle Make
- AG Chem Equipment, Autocar LLC, Bandit Industries, Blue Bird, Caterpillar, Ford, Freightliner, Navistar, Kenworth, Peterbilt, Sterling Truck, Western Star
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid, Transmission Fluid
- Fit Type
- Vehicle Specific
- Compatible Engine Type
- Diesel Engines
- Compatible Vehicle Type
- Buses, Farm Equipment, Trucks
- Item
- Fuel Filter
- Baldwin Interchange
- BF1283-O
Dimensions
- Overall Length
- 8 1/2 in
- Outside Diameter
- 4 1/4 in
- Overall Height
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.