Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS20050
- Zoro # G623522757
product price:Â
$
44.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Spin-On
Compatible Vehicle Make
Caterpillar
Outside Diameter
3 3/8 in
Compatible Vehicle Type
Farm Equipment
Baldwin Interchange
BF9847-D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS20050
- Zoro #
- G623522757
- UPC #
- -
- Country of Origin
- United States
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Caterpillar
- Compatible Vehicle Type
- Farm Equipment
- Baldwin Interchange
- BF9847-D
- Item
- Fuel Filter
- Compatible Fluid Type
- Coolant, Oil, Gasoline, Hydraulic Fluid
- Flow Rate
- 0.79 gpm
- Fit Type
- Vehicle Specific
- Standards
- USI 4020
- Absolute Filter Rating
- 5 micron
- Product Type
- Fuel Filter with Water Separator
- Compatible Engine Type
- Diesel Engines
Dimensions
- Outside Diameter
- 3 3/8 in
- Inside Diameter
- 7/8 in
- Overall Length
- 6 1/16 in
- Overall Height
- 6 1/16 in
- Wire Rope Length
- 6 1/16 in
- Length
- 6 1/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.