Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS1274
- Zoro # G823523684
product price:Â
$
49.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Outside Diameter
3 3/4 in
Flow Rate
0.75 gpm
Compatible Vehicle Type
Construction Equipment
Overall Length
4 11/16 in
Compatible Vehicle Make
Atlas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS1274
- Zoro #
- G823523684
- UPC #
- -
- Country of Origin
- United States
- Flow Rate
- 0.75 gpm
- Compatible Vehicle Type
- Construction Equipment
- Compatible Vehicle Make
- Atlas
- Fit Type
- Vehicle Specific
- Item
- Fuel Filter
- Compatible Fluid Type
- Coolant, Diesel Fuel, Oil, Hydraulic Fluid
- Product Type
- Fuel Filter with Water Separator
- Absolute Filter Rating
- 2 micron
- Filter Design
- Spin-On
- Compatible Engine Type
- Diesel Engines
Dimensions
- Outside Diameter
- 3 3/4 in
- Overall Length
- 4 11/16 in
- Inside Diameter
- 3 3/16 in
- Thread Size
- #1-14
- Overall Height
- 4 11/16 in
- Wire Rope Length
- 4 11/16 in
- Length
- 4 11/16 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size #1-14
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.