Shop FLEETGUARD
See all product information
Create Account
Fuel Filter, Spin-On
- Mfr # FS1295
- Zoro # G123525296
product price:Â
$
42.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Fuel Filter with Water Separator
Fit Type
Vehicle Specific
Overall Length
5 1/4 in
Compatible Vehicle Type
Heavy Duty Trucks, Passenger Vehicles, Trucks
Compatible Fluid Type
Brake Fluid, Coolant, Diesel Fuel, Oil, Power Steering Fluid, Transmission Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS1295
- Zoro #
- G123525296
- UPC #
- 638217102974
- Country of Origin
- United States
- Item
- Fuel Filter
- Product Type
- Fuel Filter with Water Separator
- Fit Type
- Vehicle Specific
- Compatible Vehicle Type
- Heavy Duty Trucks, Passenger Vehicles, Trucks
- Compatible Fluid Type
- Brake Fluid, Coolant, Diesel Fuel, Oil, Power Steering Fluid, Transmission Fluid
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Filter Design
- Spin-On
- Compatible Vehicle Make
- Chevrolet, Detroit Diesel, Hummer
- Baldwin Interchange
- BF1201
Dimensions
- Overall Length
- 5 1/4 in
- Overall Height
- 5 1/4 in
- Outside Diameter
- 3 1/4 in
- Inside Diameter
- 3/4 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
Fuel Filter, Filter Design Spin-On, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.