Booster Pump, 1/2 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage, 120 psi Max Pressure

  • Mfr # VP05

  • Zoro # G8769634


product price:  $1,172.70
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump System
HP - Pumps
1/2 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Inlet Size - Pumps
1 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP05
Zoro #
G8769634
UPC #
-
Country of Origin
China

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Width
7 27/64 in
Length
13 9/16 in
Height
8 7/8 in
Intake Size
1 in
Cord Length
5 ft
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
1 yr
Overall Height
8.98 in
Compatible Intake Pipe Size
1 in
Overall Length
13.96 in
Overall Width
7.28 in
Discharge Diameter
1 in
Solids Diameter - Maximum
0 in
Inlet Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Booster Pump System
HP - Pumps
1/2 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
2
Max. Pressure - Pumps
120 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
For Use With
Home Water Pressure Boost
Best Efficiency GPM @ PSI
3 @ 64
Impeller Material
Stainless Steel
Motor Ambient Temp. Rating
40 Degrees C/104 Degrees F
Phase
Single
Inlet
1"
HP
1/2
Amps
6 A
Duty
Continuous
Max. PSI Boost @ 2-10 GPM
34
Max. Case Pressure
120 psi
Wetted Materials
Stainless Steel, Thermoplastic
Seal Material
Ceramic
Motor Type
PSC
Includes
Instructions
Agency Compliance
CSA, cUS
Impeller Type
Closed
Type
Pressure
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Stages
2
Tank (Gal.)
0.1
Outlet
1"
Max. Pressure
120 psi
Inlet (In.)
1
Voltage
115
Housing Material
Stainless steel
Motor RPM
3450
Bearing Type
Ball
Hz
60
Flow Rate @ 30 psi
9 gpm
Flow Rate @ 80 psi
3 gpm
Motor Ambient Temperature (Maximum)
104 Degrees F
Flow Rate @ 10 psi
20 gpm
Flow Rate @ 70 psi
3 gpm
Wetted Material
Stainless Steel, Thermoplastic
Flow Rate @ 15 psi
17 gpm
Horsepower
1/2 hp
Minimum Flow Rate
1 gpm
Pressure Boost (Maximum)
34 psi
Shut Off Pressure (Maximum)
39 psi
Priming
Manual
Mounting Orientation
Horizontal
Duty Cycle
Continuous
Intake Type
NPT
Number of Stages
2
Best Efficiency Pressure
64 psi
Flow Rate @ 20 psi
15 gpm
Standards
ANSI 372 255405, CSAus Certified, NSF Certified
Frequency
60 Hz
Thermal Overload Protection
Yes
Maximum RPM
3,450 RPM
Case Pressure (Maximum)
120 psi
For Use With Potable Systems
Yes
Compatible with Media Type
Water
Electrical Connection Type
Plug-In
Impeller Design
Closed
Pump Housing Material
Stainless Steel
Discharge Type
NPT
Maximum Flow Rate
25 gpm
Nameplate Voltage
115V AC
Flow Rate - Maximum
25 gpm
For Media Type
Clear Water
Discharge Standard
NPT
Full Load Current
6 A
Shut Off Pressure - Maximum
39 psi
Inlet Standard
NPT
Pressure Boost - Maximum
34 psi
Revolutions Per Minute - Maximum
3,450 RPM
Power Source
Corded Electric
Installation
Floor Standing
Media Temperature - Maximum
104 Degrees F
Motor Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Head
125 ft
Thermal Protection
Auto
Best Efficiency Flow
9 gpm
Series
VP
Motor Design
Permanent Split Capacitor
Pump Casing Material
Stainless Steel
Media Temperature - Minimum
34 Degrees F
Case Pressure - Maximum
120 psi
Motor Ambient Temperature - Maximum
104 Degrees F
Inlet Gender
Female
Motor Enclosure Design
Totally Enclosed Fan Cooled
Discharge Gender
Female
Flow Rate - Minimum
1 gpm
Application
Boosting
Pump Technology
Centrifugal
Feet of Head - Maximum
235 ft

Description

Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1/2 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 psi 20 gpm, Flow Rate @ 20 psi 15 gpm, Flow Rate @ 30 psi 9 gpm, Flow Rate @ 70 psi 3 gpm, Flow Rate @ 80 psi 3 gpm, Shut Off Pressure (Maximum) 39 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems Yes, Amps 6 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.