Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage

  • Mfr # CJ101B203AB

  • Zoro # G7164717


product price:  $1,906.20
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CJ101B203AB
Zoro #
G7164717
UPC #
054757085483
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Height
8 15/16 in
Length
19 1/2 in
Width
7 in
Manufacturers Warranty Length
1 yr
Overall Height
9.25 in
Overall Length
19.5 in
Overall Width
7 in
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Intake Size
1 1/2 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Solids Diameter - Maximum
0 in

Details

Booster Pump Type
Booster Pump
Item
Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
2
Max. Pressure - Pumps
70 psi
Housing Material - Pumps
Cast Iron
Motor Enclosure - Pumps
Open Dripproof
Impeller Type
Closed
Hz
60/50
Max. Case Pressure
160 psi
Includes
1/4 in Drain Plug, 1/4 in Tap and Plug for Pressure Switch Application, 1/4 in Vacuum Tapping
GPM @ 35 PSI
45
GPM @ 50 PSI
35
Seal Material
Buna-N/Carbon/Silicon Carbide/Stainless Steel
Amps
25/12.5 A
Bearing Type
Ball
Motor Ambient Temp. Rating
65 Degrees C/149 Degrees F
Max. Pressure
70 psi
Motor Enclosure
Open Dripproof (ODP)
Frame
NEMA 56J
Housing Material
Cast iron
Phase
Three
Motor Type
ODP
Impeller Material
Brass
GPM @ 25 PSI
53
Stages
2
Duty
Continuous
Agency Compliance
CSA, CUS, UL Listed
Voltage
208-230/460
GPM @ 60 PSI
27
GPM @ 40 PSI
42
Wetted Materials
Brass,CI,416 SS,Buna N,Carbon,Silicon Carbide,BR
Outlet
1-1/4" (F)NPT
Inlet (In.)
1-1/2 FNPT
Motor RPM
3450/2875
For Use With
Nonflammable Liquids Compatible with Pump Component Materials
HP
2
GPM @ 30 PSI
48
Inlet
1-1/2" (F)NPT
Application
Boosting, Circulating
Standards
CSAus Listed
Impeller Design
Closed
Discharge Rotation
90 Degrees
For Use With Potable Systems
No
Series Family
101
Pump Housing Material
Cast Iron
Flow Rate @ 60 psi
27 gpm
Minimum Media Temperature
34 Degrees F
Pressure Boost (Maximum)
95 psi
Pumping Application
City Water Mains, Private Water Systems
Maximum RPM
3,450 RPM
Feet of Head (Minimum)
24 ft of head
Flow Rate @ 40 psi
42 gpm
Case Pressure (Maximum)
160 psi
Maximum Media Temperature
200 Degrees F
Maximum Flow Rate
51 gpm
Mounting Orientation
Horizontal
Intake Type
NPT
Motor Frame Designation
56J
Wetted Material
416 Stainless Steel, Brass, Bromine, Buna-N, Cast Iron, Silicon Carbide
Suction Lift (Maximum)
25 ft
Series
CJ
Duty Cycle
Continuous
Discharge Type
NPT
Motor Ambient Temperature (Maximum)
149 Degrees F
Flow Rate @ 20 psi
50 gpm
Minimum Flow Rate
1.5 gpm
Flow Rate @ 30 psi
48 gpm
Nameplate Voltage
208-230/460V AC
Maximum Feet of Head
165 ft of head
Shut Off Pressure (Maximum)
70 psi
Compatible with Media Type
Clear Water Only
Flow Rate @ 50 psi
35 gpm
Number of Stages
2
Priming
Manual
Horsepower
2 hp
Case Pressure - Maximum
160 psi
Suction Lift - Maximum
25 ft
NSF Certifications for Food and Drinking Water
NSF 372
Feet of Head - Minimum
24 ft
Inlet Standard
NPT
Discharge Gender
Female
Best Efficiency Flow
37 gpm
Motor Ambient Temperature - Minimum
32 Degrees F
Pressure Boost - Maximum
95 psi
Feet of Head - Maximum
165 ft
Motor Enclosure Design
Open Drip Proof
Inlet Gender
Female
Power Source
Corded Electric
Frequency
60 Hz
Electrical Connection Type
Hardwired
For Media Type
Clear Water
Media Temperature - Maximum
200 Degrees F
Installation
Floor Standing
Discharge Standard
NPT
Motor Design
Capacitor-Start
Pump Casing Material
Cast Iron
Motor Ambient Temperature - Maximum
149 Degrees F
Pump Technology
Centrifugal
Full Load Current
25/12.5 A
Revolutions Per Minute - Maximum
3,450 RPM
Thermal Protection
Auto
Shut Off Pressure - Maximum
70 psi
Media Temperature - Minimum
34 Degrees F
Flow Rate - Minimum
2 gpm
Flow Rate - Maximum
51 gpm
Best Efficiency Head
115 ft

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 20 psi 50 gpm, Flow Rate @ 30 psi 48 gpm, Flow Rate @ 40 psi 42 gpm, Flow Rate @ 50 psi 35 gpm, Flow Rate @ 60 psi 27 gpm, Shut Off Pressure (Maximum) 70 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal, For Use With Potable Systems No, Amps 25/12.5 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.