Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 6 Stage, 85 psi Max Pressure

  • Mfr # PB3506A203

  • Zoro # G7468413


product price:  $1,004.40
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
1 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PB3506A203
Zoro #
G7468413
UPC #
054757050757
Country of Origin
United States

Dimensions

Inlet Size - Pumps
1 in NPT
Outlet Size - Pumps
1 in NPT
Manufacturers Warranty Length
1 yr
Height
9 in
Length
25 7/8 in
Max. Dia. Solids
clear water
Width
6 1/2 in
Overall Length
25.88 in
Overall Height
9 in
Overall Width
6.5 in
Manufacturer Warranty Length
1 yr
Intake Size
1 in
Solid Diameter (Maximum)
0 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Solids Diameter - Maximum
0 in
Inlet Diameter
1 in
Discharge Diameter
1 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
6
Max. Pressure - Pumps
85 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
Phase
Three
Outlet
1" FNPT
Motor Enclosure
Open Dripproof (ODP)
Suction Lift
0 ft
Frame
NEMA 56J
Voltage
208-230/460
Agency Compliance
CSA, CUS, UL Listed
Bearing Type
Ball
Includes
Kit, Vertical Motor Cover
GPM @ 10 PSI
48
Wetted Materials
Noryl,304 SS,CI,316 SS,Carbon,Ceramic,Buna N,BZ
Motor Ambient Temp. Rating
65 Degrees C
HP
2
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Max. Liquid Temp.
140 Degrees F
Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Stages
6
Impeller Material
Noryl
Housing Material
304 SS Shell, Cast Iron Suction And Discharge
GPM @ 20 PSI
47
GPM @ 80 PSI
24
Amps
7.4/3.7 A
Max. Case Pressure
300 psi
GPM @ 60 PSI
35.2
Max. Pressure
85 psi
Motor RPM
3,450 RPM
Impeller Type
Closed
Inlet
1" FNPT
Duty
Continuous
Hz
60/50
GPM @ 40 PSI
42.2
Motor Type
Capacitor-Start
Application
Boosting
Standards
CSAus Certified
Shut Off Pressure (Maximum)
85 psi
Flow Rate @ 50 psi
40 gpm
Flow Rate @ 70 psi
32.5 gpm
Minimum Flow Rate
1.5 gpm
Flow Rate @ 20 psi
47 gpm
Priming
Manual
Motor Ambient Temperature (Maximum)
149 Degrees F
Horsepower
2 hp
Intake Type
NPT
Discharge Type
NPT
Flow Rate @ 80 psi
24 gpm
Motor Frame Designation
56J
Wetted Material
304 Stainless Steel, 316 Stainless Steel, Bronze, Buna-N, Cast Iron, Ceramic, Noryl
Flow Rate @ 60 psi
35.2 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Impeller Design
Closed
Flow Rate @ 40 psi
42.5 gpm
Suction Lift (Maximum)
0 ft
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Flow Rate @ 30 psi
45 gpm
Mounting Orientation
Horizontal
Flow Rate @ 10 psi
48 gpm
Maximum Flow Rate
41.5 gpm
Pressure Boost (Maximum)
216 psi
For Use With Potable Systems
No
Nameplate Voltage
208-230/460V AC
Duty Cycle
Continuous
Series
PB
Pump Housing Material
Cast Iron
Number of Stages
6
Flow Rate @ 15 psi
48 gpm
Compatible with Media Type
Clear Water Only
Minimum Media Temperature
34 Degrees F
Case Pressure (Maximum)
300 psi
Maximum RPM
3,450 RPM
Maximum Media Temperature
140 Degrees F
Case Pressure - Maximum
300 psi
Frequency
60 Hz
Power Source
Corded Electric
Suction Lift - Maximum
0 ft
Best Efficiency Flow
35 gpm
Shut Off Pressure - Maximum
85 psi
Revolutions Per Minute - Maximum
3,450 RPM
NSF Certifications for Food and Drinking Water
NSF 372
Full Load Current
7.4/3.7 A
Media Temperature - Maximum
140 Degrees F
Inlet Standard
NPT
Feet of Head - Maximum
200 ft
Discharge Gender
Female
Flow Rate - Minimum
2 gpm
Motor Ambient Temperature - Maximum
149 Degrees F
Best Efficiency Head
126 ft
For Media Type
Clear Water
Motor Enclosure Design
Open Drip Proof
Installation
Floor Standing
Pump Technology
Centrifugal
Inlet Gender
Female
Flow Rate - Maximum
42 gpm
Motor Design
Capacitor-Start
Motor Ambient Temperature - Minimum
32 Degrees F
Thermal Protection
Auto
Pressure Boost - Maximum
216 psi
Discharge Standard
NPT
Pump Casing Material
Cast Iron
Media Temperature - Minimum
34 Degrees F
Electrical Connection Type
Hardwired

Description

Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 48 gpm, Flow Rate @ 20 psi 47 gpm, Flow Rate @ 30 psi 45 gpm, Flow Rate @ 40 psi 42.5 gpm, Flow Rate @ 50 psi 40 gpm, Flow Rate @ 60 psi 35.2 gpm, Flow Rate @ 70 psi 32.5 gpm, Flow Rate @ 80 psi 24 gpm, Shut Off Pressure (Maximum) 85 psi, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Intake Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.