Zoro Homepage

Deep Well Submersible Pump Motor, 1/2 HP

  • Mfr # 137414

  • Zoro # G2553813


product price: $795.60
/ea
Free Shipping & Returns

Key Features

Phase
Single
Dia.
3 3/4 in
HP
1/2
Voltage
230V AC
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137414
Zoro #
G2553813
UPC #
054757035907
Country of Origin
United States

Dimensions

Dia.
3 3/4 in
Height
10 1/8 in
Lead Length
48 in
Body Dia.
4 in
Length Less Shaft
10 1/8 in
Overall Length
11 5/8 in

Description

Deep Well Submersible Pump Motor, Body Dia. 4 in, Diaphragm Type Pressure Equalizing, Hz 60 Hz, Full Load Amps 5.0, Height 10 1/8 in, HP 1/2, Lead Length 48 in, Length Less Shaft 10 1/8 in, Max. Ambient Temp. 86 Degrees F, Max. SF Amps 6.0, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Totally Enclosed Nonventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.