Shop FLIPSIDE
See all product information
24" x 36" Repositionable Whiteboard Stickable w/ Dry Erase Marker
Mfr # 92436
Zoro # G112351325
product price:Â $26.15
/eaKey Features
Includes
1 stickable
Overall Height
36 in
Overall Width
24 in
Depth
0.13 in
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
92436
Zoro #
G112351325
UPC #
727638924361
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Width
24 in
Depth
0.13 in
Details
Includes
1 stickable
Color
White
Material
White PET, Steel Sheeting, High-Cling Liner
Description
The Stickables soft magnetic whiteboard is a high-quality, self-sticking, reusable dry erase board. One board can be reused multiple of times, making it the perfect solution for any room. Made from premium PET whiteboard film and patented ez-cling technology. Stickables write smooth, are easy to clean and resist ghosting. This reusable whiteboard is made of washable materials - just rinse and it becomes like new. Each pack includes one 24in x 36 white reusable dry erase board and a dry erase marker.
- High quality, self-sticking reusable board
- 100% erasable and washable, leaving no stains or ghosting
- Includes 1 reusable board and a dry erase marker
- Keep your home, office, or classroom organized
- Notes are magnetic receptive
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.