36 x 48 1 Ply Assorted Project Board Pack of 4
- Mfr # 16073
- Zoro # G112351158
Key Features
Specifications
Product Information
- MFR #
- 16073
- Zoro #
- G112351158
- UPC #
- 727638160738
- Country of Origin
- United States
Dimensions
- Width
- 36 in
- Length
- 48 in
- Depth
- 0.16 in
Details
- Material
- Corrugated Fiberboard
- Color
- Assorted
- Includes
- 4 project boards
Description
Our project display boards allow you to customize and easily create a lasting impression. The durable, smooth, bright color surface has a slight glossy finish that easily allows markers, glue, paint and adhesive. These project boards are great for science fairs, presentations, picture displays, school projects and tabletop exhibits. You can easily transport your project board because of the overlapping side panels. Our project boards have color on one side and natural brown kraft on the back. Made from 1-ply corrugated paper that is 100% recyclable. It measures 36in H x 48in W. Side panels measure 36in H x 12.75in W. Center panel measures 36in H x 22.5in W. project boards Blue, Yellow, Red, Green.
- Trusted by parents, students, and teachers for over 25 years - our presentation project boards have been the backdrop for millions of award-winning science fair projects in schools across the country.
- Trifold Poster Board is 36" height; 48" width is the ideal size for all display and presentation projects. When opened center panel measures 22.5" wide, side panels measure 12.75"
- Use this Vision Board to explore endless creative possibilities with paint, makers, crayons, glue and all forms of wet or dry media - our opaque, brightly colored interiors are ready to show off your creative vision and display your research and data
- Economical, quick and versatile project board solution for display needs in commercial settings: ideal for job fairs, tradeshows, special events and promotions for your business.
- This pack includes one board of each color: Red, Green, Yellow and Blue with plain kraft reverse that doesn't include branding, logos or design on the back of the board.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.