Shop FLIR

IR Cam, 640x480IR Res, 42x32FOV

  • Mfr # FLIR E96-42
  • Zoro # G801006680

product price: 
$
18,026.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
42 Degrees x 32 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E96-42
Zoro #
G801006680
UPC #
845188022273
Country of Origin
Estonia
Item
Infrared Camera
Field of View
42 Degrees x 32 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Laser Sighting
Yes
Ambient Temp. Range
5 Degrees to 122 Degrees F
Charger Replacement
627L67
Frame Rate - IR Camera
30 Hz
Emissivity
Adjustable 0.01 to 1.00
Item - Infrared Camera
Infrared Camera
Thermal Sensitivity - IR Camera
40 mK
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Wireless
Yes
Picture In Picture
Yes
Detector Resolution - Infrared
640 × 480 px
Data Logging - Instrument
Yes
Display Resolution - IR Camera
4", 640 × 480 Pixel Touchscreen LCD with Auto-rotation
Alarm
No
Spectral Response - Infrared
7.5 to 14 micron m
Multiple Lens Option
Yes
Field of View - IR Camera
42 Degrees Horizontal × 32 Degrees Vertical
Image Notation
Text, Voice
Focus Distance - Infrared
Minimum 0.15 m
Safety Rating
EN/UL/CSA/PSE 60950-1
Display - IR Camera
4.0 in Touch Screen Color LCD
NIST Certified
No
Drop Tested
2 m
Included Charger
627L67
Thermal and Visible Light Blending
Yes
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Articulating Lens
No
Product Type
Infrared Camera
Infrared Resolution
640 x 480
Maximum Temperature Measured Degrees C
1,500 Degrees C
Battery Voltage
3V
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Emissivity Adjustability
Adjustable
Digital Display Screen Type
LCD Touchscreen
Alert Type
Digital Display, Sound
Minimum Temperature Measured Degrees C
-20 Degrees C
Maximum Temperature Measured Degrees F
2,732 Degrees F
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Portability
Handheld
Minimum Temperature Measured Degrees F
-4 Degrees F
Data Transfer Type
Wired, Wireless
Battery Chemistry
Lithium Ion
Maximum Emissivity Setting
1.00
Batteries Included
Yes
Minimum Operating Temperature Degrees F
5 Degrees F
Laser Sighting Type
Circular
Maximum Operating Temperature Degrees F
122 Degrees F
Series
FLIR Exx
Auto Power Off
Yes
Interface
SD Card, USB, Wireless
Minimum Emissivity Setting
0.01
Number of Batteries Required
2
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
Available Separately
Frame Rate
30 Hz
Minimum Focus Distance
0.15 m
Lens Angles Included
42 Degrees
Battery Run Time
2.5 hr

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.