Shop FLOJET

AODiaphPump, 1/4inBarbed, FFKM, 5gpm

  • Mfr # G57C202A
  • Zoro # G223356103

product price: 
$
411.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Reinforcement
Not Reinforced
Media Discharge Port Configuration
Center Vertical
Overall Width
3.2 in
Media Intake Port Configuration
Center Vertical
Media Temperature (Maximum)
120 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G57C202A
Zoro #
G223356103
UPC #
705474214563
Country of Origin
Viet Nam

Dimensions

Overall Width
3.2 in
Wire Rope Length
4.6 in
Solid Diameter (Maximum)
0.12 in
Air Intake Connection Size
1/4 in
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in
Manufacturers Warranty Length
1 yr
Overall Height
5.3 in
Overall Length
4.6 in
Length
4.6 in

Details

Diaphragm Reinforcement
Not Reinforced
Media Discharge Port Configuration
Center Vertical
Media Intake Port Configuration
Center Vertical
Media Temperature (Maximum)
120 Degrees F
Air Intake Connection Type
Barbed
Pump Operation Type
Air
Operating Pressure (Maximum)
100 psi
Media Intake Location
Bottom
Includes
no
Center Section Material
Polypropylene
Chemical Compatibility
Acetone, Alcohol, Hydrocarbons, Alkaline, Brake Fluid, Acid, Hydraulic Fluid, Ink, Ketones, Oil, Soap
Includes Clean In Place Technology
No Clean In Place Included
Item
Air-Operated Diaphragm Pumps
Wetted Body Material
Polypropylene
Manifold Port Connection Type
Single Port
Feet of Head (Maximum)
20 ft
Valve Material
FKM/Polypropylene
Media Intake Connection Type
Barbed
Flow Rate (Maximum)
5 gpm
Food Compatibility
Vegetable Oil
For Use With Potable Systems
No
Material Conductivity
Non-Conductive
Standards
CE Marked
Media Discharge Location
Bottom
Includes Solenoid
No Solenoid Included
Series
G57
Check Seat Material
Polypropylene
Diaphragm Base Material
FFKM
Media Discharge Connection Type
Barbed

Description

Air-Operated Diaphragm Pumps, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material Polypropylene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 5 gpm, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Barbed, Media Discharge Location Bottom, Media Intake Connection Size 3/8 in, Media Intake Connection Type Barbed, Media Intake Location Bottom, Media Temperature (Maximum) 120 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.