Industrial diaphragm pump
- Mfr # 03811033A
- Zoro # G424159527
product price:Â
$
320.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Material
Viton
Media Intake Connection Size
3/8 in
Media Intake Connection Type
NPTF
Pump Operation Type
Electric
Series
Flojet Triplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03811033A
- Zoro #
- G424159527
- UPC #
- 671880039833
- Country of Origin
- Mexico
Dimensions
- Media Intake Connection Size
- 3/8 in
- Media Discharge Connection Size
- 3/8 in
Details
- Item
- Industrial diaphragm pump
- Valve Material
- Viton
- Media Intake Connection Type
- NPTF
- Pump Operation Type
- Electric
- Series
- Flojet Triplex
- Valve Type
- Check
- Media Temperature (Maximum)
- 140 Degrees F
- Standards
- CE Certified, NSF Components, UL Recognized
- Priming
- Self-Priming
- Duty Cycle
- Intermittent
- Media Discharge Connection Type
- NPTF
- Diaphragm Base Material
- Santoprene
- Flow Rate (Maximum)
- 1.4 gpm
- Media Temperature (Minimum)
- 40 Degrees F
- Nameplate Voltage
- 115V AC
- Operating Pressure (Maximum)
- 150 psi
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.