Industrial diaphragm pump
- Mfr # Q351F-16N7-2P
- Zoro # G224159222
product price:Â
$
280.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Pressure (Maximum)
50 psi
Priming
Self-Priming
Overall Width
4.29 in
Flow Rate (Maximum)
3.5 gpm
Pump Operation Type
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q351F-16N7-2P
- Zoro #
- G224159222
- UPC #
- 705474224036
- Country of Origin
- China
Dimensions
- Overall Width
- 4.29 in
- Overall Length
- 10.02 in
- Overall Height
- 3.82 in
- Media Discharge Connection Size
- 1/2 in
- Media Intake Connection Size
- 1/2 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Operating Pressure (Maximum)
- 50 psi
- Priming
- Self-Priming
- Flow Rate (Maximum)
- 3.5 gpm
- Pump Operation Type
- Electric
- Valve Material
- EPDM
- Series
- Flojet VersiJet
- Duty Cycle
- Intermittent
- Media Temperature (Maximum)
- 140 Degrees F
- Media Discharge Connection Type
- Barbed
- Media Temperature (Minimum)
- 40 Degrees F
- Valve Type
- Check
- Nameplate Voltage
- 12V DC
- Standards
- CE Certified, IPX6, RoHS Compliant
- Media Intake Connection Type
- Barbed
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.