Industrial diaphragm pump
- Mfr # Q40HF-118S-2P
- Zoro # G924158921
product price:Â
$
290.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nameplate Voltage
115V AC
Media Discharge Connection Type
Barbed
Overall Length
10.02 in
Overall Height
3.82 in
Media Temperature (Minimum)
40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q40HF-118S-2P
- Zoro #
- G924158921
- UPC #
- 705474223633
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 10.02 in
- Overall Height
- 3.82 in
- Media Intake Connection Size
- 3/4 in
- Overall Width
- 4.29 in
- Media Discharge Connection Size
- 3/4 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Nameplate Voltage
- 115V AC
- Media Discharge Connection Type
- Barbed
- Media Temperature (Minimum)
- 40 Degrees F
- Media Intake Connection Type
- Barbed
- Operating Pressure (Maximum)
- 60 psi
- Pump Operation Type
- Electric
- Valve Type
- Check
- Series
- Flojet VersiJet
- Flow Rate (Maximum)
- 4 gpm
- Valve Material
- EPDM
- Duty Cycle
- Intermittent
- Media Temperature (Maximum)
- 140 Degrees F
- Standards
- CE Certified, IPX6, RoHS Compliant
- Priming
- Self-Priming
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.