Road roller industrial diaphragm pump
- Mfr # R3B21503A
- Zoro # G524159298
product price:Â
$
242.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Type
Check
Flow Rate (Maximum)
2 gpm
Overall Height
4.24 in
Overall Length
9.53 in
Diaphragm Base Material
Santoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3B21503A
- Zoro #
- G524159298
- UPC #
- 705474214020
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4.24 in
- Overall Length
- 9.53 in
- Overall Width
- 4.45 in
- Length
- 9.53 in
Details
- Item
- Road roller industrial diaphragm pump
- Valve Type
- Check
- Flow Rate (Maximum)
- 2 gpm
- Diaphragm Base Material
- Santoprene
- Media Temperature (Maximum)
- 140 Degrees F
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 24V DC
- Series
- Flojet Triplex
- Standards
- C-Tick, CE Certified, E-Mark, RoHS Compliant
- Media Temperature (Minimum)
- 40 Degrees F
- Includes
- Heavy-Duty Strainer
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Operating Pressure (Maximum)
- 50 psi
- Valve Material
- Viton
Description
Road roller industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.