Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # R3811133A
- Zoro # G524159304
product price:Â
$
284.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diaphragm Base Material
Santoprene
Valve Material
Viton
Media Intake Connection Size
3/8 in
Media Discharge Connection Size
3/8 in
Operating Pressure (Maximum)
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3811133A
- Zoro #
- G524159304
- UPC #
- 705474214181
- Country of Origin
- Mexico
Dimensions
- Media Intake Connection Size
- 3/8 in
- Media Discharge Connection Size
- 3/8 in
Details
- Item
- Industrial diaphragm pump
- Diaphragm Base Material
- Santoprene
- Valve Material
- Viton
- Operating Pressure (Maximum)
- 150 psi
- Standards
- CE Certified, NSF Components, UL Recognized
- Media Discharge Connection Type
- NPTF
- Valve Type
- Check
- Media Temperature (Maximum)
- 140 Degrees F
- Media Intake Connection Type
- NPTF
- Series
- Flojet Triplex
- Media Temperature (Minimum)
- 40 Degrees F
- Priming
- Self-Priming
- Flow Rate (Maximum)
- 1.4 gpm
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 12V DC
- Pump Operation Type
- Electric
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.