Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # R8500134A
- Zoro # G724159470
product price:Â
$
335.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Temperature (Maximum)
140 Degrees F
Nameplate Voltage
12V DC
Pump Operation Type
Electric
Operating Pressure (Maximum)
70 psi
Media Intake Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8500134A
- Zoro #
- G724159470
- UPC #
- 705474202621
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 10.6 in
- Media Discharge Connection Size
- 3/4 in
- Media Intake Connection Size
- 3/4 in
- Overall Width
- 5.09 in
- Overall Height
- 4.72 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Media Temperature (Maximum)
- 140 Degrees F
- Nameplate Voltage
- 12V DC
- Pump Operation Type
- Electric
- Operating Pressure (Maximum)
- 70 psi
- Media Intake Connection Type
- Barbed
- Media Discharge Connection Type
- Barbed
- Valve Material
- EPDM
- Flow Rate (Maximum)
- 5 gpm
- Valve Type
- Check
- Priming
- Self-Priming
- Media Temperature (Minimum)
- 40 Degrees F
- Series
- Flojet VersiJet
- Standards
- CE Certified, IPX6, RoHS Compliant
- Duty Cycle
- Intermittent
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.