Industrial diaphragm pump
- Mfr # Q452F-168S-2P
- Zoro # G624159068
product price:Â
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Rate (Maximum)
4.5 gpm
Series
Flojet VersiJet
Overall Width
4.29 in
Valve Material
EPDM
Priming
Self-Priming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q452F-168S-2P
- Zoro #
- G624159068
- UPC #
- 705474223855
- Country of Origin
- China
Dimensions
- Overall Width
- 4.29 in
- Overall Height
- 3.82 in
- Overall Length
- 10.02 in
- Media Intake Connection Size
- 3/4 in
- Media Discharge Connection Size
- 3/4 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Flow Rate (Maximum)
- 4.5 gpm
- Series
- Flojet VersiJet
- Valve Material
- EPDM
- Priming
- Self-Priming
- Standards
- CE Certified, IPX6, RoHS Compliant
- Pump Operation Type
- Electric
- Media Intake Connection Type
- Barbed
- Nameplate Voltage
- 24V DC
- Media Temperature (Minimum)
- 40 Degrees F
- Media Discharge Connection Type
- Barbed
- Duty Cycle
- Intermittent
- Media Temperature (Maximum)
- 140 Degrees F
- Operating Pressure (Maximum)
- 60 psi
- Valve Type
- Check
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.