Shop SANDPIPER

AODDPump, 3/4inFNPT, PTFE, 200gpm

  • Mfr # T20B1SASWTS600.
  • Zoro # G208385548

product price: 
$
9,189.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T20B1SASWTS600.
Zoro #
G208385548
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Media Intake Connection Size
2 1/2 in
Overall Height
27.5 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
2 1/2 in
Overall Length
16.9 in
Overall Width
14.5 in
Wire Rope Length
16.9 in
Length
16.9 in

Details

Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
FNPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
190 Degrees F
Operating Pressure (Maximum)
125 psi
Pump Operation Type
Air
Standards
CE Marked, EC 1935/2004, FDA Compliant, ISO
Media Discharge Location
Top
Feet of Head (Maximum)
289 ft
Priming
Self-Priming
Flow Rate @ 100 psi
190 gpm
Media Discharge Connection Type
Tri-Clamp
Wetted Housing Material
316 Stainless Steel
Flow Rate @ 60 psi
160 gpm
Flow Rate @ 20 psi
105 gpm
Flow Rate (Maximum)
200 gpm
Media Intake Connection Type
Tri-Clamp
Flow Rate @ 80 psi
180 gpm
Flow Rate @ 40 psi
140 gpm
Mounting Hardware Material
Stainless Steel
Series
T20
Series Family
T
Media Intake Location
Bottom
Manifold Port Connection Type
Single Port
Diaphragm Base Material
PTFE
Diaphragm Backing Material
Santoprene
Media Intake Port Configuration
Center Horizontal
Wetted Body Material
316 Stainless Steel
Displacement Per Stroke
0.46 gal
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Conductive
Includes Solenoid
No Solenoid Included
For Use With Potable Systems
Yes
Media Discharge Port Configuration
Center Horizontal
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Water
Manifold Connection Standard
Tri-Clamp
Includes Clean In Place Technology
No Clean In Place Included
Diaphragm Reinforcement
Not Reinforced
Center Section Material
Aluminum

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type FNPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 200 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type Tri-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.