Industrial diaphragm pump
- Mfr # R8600334A
- Zoro # G724159227
product price:Â
$
354.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Temperature (Maximum)
140 Degrees F
Duty Cycle
Intermittent
Media Discharge Connection Type
Barbed
Nameplate Voltage
24V DC
Operating Pressure (Maximum)
70 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8600334A
- Zoro #
- G724159227
- UPC #
- 705474202669
- Country of Origin
- Mexico
Dimensions
- Media Intake Connection Size
- 3/4 in
- Overall Length
- 10.6 in
- Media Discharge Connection Size
- 3/4 in
- Overall Height
- 4.72 in
- Overall Width
- 5.09 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Media Temperature (Maximum)
- 140 Degrees F
- Duty Cycle
- Intermittent
- Media Discharge Connection Type
- Barbed
- Nameplate Voltage
- 24V DC
- Operating Pressure (Maximum)
- 70 psi
- Flow Rate (Maximum)
- 6 gpm
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Standards
- CE Certified, IPX6, RoHS Compliant
- Media Intake Connection Type
- Barbed
- Valve Type
- Check
- Media Temperature (Minimum)
- 40 Degrees F
- Series
- Flojet VersiJet
- Valve Material
- EPDM
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.