Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # T151F-36N7-1P
- Zoro # G324159450
product price:Â
$
197.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Discharge Connection Type
NPTF
Valve Type
Check
Overall Width
3.8 in
Duty Cycle
Intermittent
Media Temperature (Maximum)
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T151F-36N7-1P
- Zoro #
- G324159450
- UPC #
- 705474224319
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3.8 in
- Media Discharge Connection Size
- 3/8 in
- Overall Length
- 7.6 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 3.9 in
- Length
- 7.6 in
Details
- Item
- Industrial diaphragm pump
- Media Discharge Connection Type
- NPTF
- Valve Type
- Check
- Duty Cycle
- Intermittent
- Media Temperature (Maximum)
- 140 Degrees F
- Nameplate Voltage
- 12V DC
- Media Intake Connection Type
- NPTF
- Operating Pressure (Maximum)
- 50 psi
- Pump Operation Type
- Electric
- Flow Rate (Maximum)
- 1.5 gpm
- Valve Material
- Viton
- Standards
- CE Certified, NSF Components, UL Recognized
- Diaphragm Base Material
- Santoprene
- Series
- Flojet Triplex
- Media Temperature (Minimum)
- 40 Degrees F
- Priming
- Self-Priming
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.