Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # R8500144A
- Zoro # G124158950
product price:Â
$
327.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Priming
Self-Priming
Media Temperature (Maximum)
140 Degrees F
Overall Length
10.6 in
Standards
CE Certified, IPX6, RoHS Compliant
Operating Pressure (Maximum)
70 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8500144A
- Zoro #
- G124158950
- UPC #
- 705474202287
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 10.6 in
- Overall Width
- 5.09 in
- Overall Height
- 4.72 in
- Media Discharge Connection Size
- 3/4 in
- Media Intake Connection Size
- 3/4 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Priming
- Self-Priming
- Media Temperature (Maximum)
- 140 Degrees F
- Standards
- CE Certified, IPX6, RoHS Compliant
- Operating Pressure (Maximum)
- 70 psi
- Series
- Flojet VersiJet
- Flow Rate (Maximum)
- 5 gpm
- Valve Type
- Check
- Media Intake Connection Type
- Barbed
- Media Discharge Connection Type
- Barbed
- Valve Material
- EPDM
- Pump Operation Type
- Electric
- Nameplate Voltage
- 12V DC
- Media Temperature (Minimum)
- 40 Degrees F
- Duty Cycle
- Intermittent
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.