Industrial diaphragm pump
- Mfr # 08601500A
- Zoro # G824159417
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.09 in
Overall Height
4.72 in
Operating Pressure (Maximum)
35 psi
Valve Material
EPDM
Media Intake Connection Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08601500A
- Zoro #
- G824159417
- UPC #
- 705474208517
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 5.09 in
- Overall Height
- 4.72 in
- Media Intake Connection Size
- 3/4 in
- Overall Length
- 10.6 in
- Media Discharge Connection Size
- 3/4 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Operating Pressure (Maximum)
- 35 psi
- Valve Material
- EPDM
- Flow Rate (Maximum)
- 6 gpm
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Valve Type
- Check
- Standards
- CE Certified, IPX6, RoHS Compliant
- Duty Cycle
- Intermittent
- Media Temperature (Maximum)
- 140 Degrees F
- Media Discharge Connection Type
- Barbed
- Media Intake Connection Type
- Barbed
- Media Temperature (Minimum)
- 40 Degrees F
- Nameplate Voltage
- 115V AC
- Series
- Flojet VersiJet
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.