Industrial diaphragm pump
- Mfr # T15FF-36N7-1P
- Zoro # G224159185
product price:Â
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Type
NPTF
Pump Operation Type
Electric
Overall Length
7.6 in
Duty Cycle
Intermittent
Operating Pressure (Maximum)
50 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15FF-36N7-1P
- Zoro #
- G224159185
- UPC #
- 705474224265
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 7.6 in
- Overall Height
- 3.9 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 3.8 in
- Media Discharge Connection Size
- 3/8 in
- Length
- 7.6 in
Details
- Item
- Industrial diaphragm pump
- Media Intake Connection Type
- NPTF
- Pump Operation Type
- Electric
- Duty Cycle
- Intermittent
- Operating Pressure (Maximum)
- 50 psi
- Flow Rate (Maximum)
- 1.5 gpm
- Nameplate Voltage
- 115V AC
- Priming
- Self-Priming
- Valve Material
- Viton
- Media Temperature (Maximum)
- 140 Degrees F
- Diaphragm Base Material
- Santoprene
- Media Temperature (Minimum)
- 40 Degrees F
- Valve Type
- Check
- Media Discharge Connection Type
- NPTF
- Series
- Flojet Triplex
- Standards
- CE Certified, NSF Components, UL Recognized
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.