Industrial diaphragm pump
- Mfr # T202F-76CS-1P
- Zoro # G524159144
product price:Â
$
239.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Flojet Triplex
Valve Type
Check
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
100 psi
Media Temperature (Maximum)
140 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T202F-76CS-1P
- Zoro #
- G524159144
- UPC #
- 705474224449
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 9.4 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 3.8 in
- Overall Height
- 3.9 in
- Media Discharge Connection Size
- 3/8 in
- Length
- 9.4 in
Details
- Item
- Industrial diaphragm pump
- Series
- Flojet Triplex
- Valve Type
- Check
- Media Temperature (Minimum)
- 40 Degrees F
- Operating Pressure (Maximum)
- 100 psi
- Media Temperature (Maximum)
- 140 Degrees F
- Media Discharge Connection Type
- NPTF
- Priming
- Self-Priming
- Valve Material
- Viton
- Diaphragm Base Material
- Santoprene
- Duty Cycle
- Intermittent
- Pump Operation Type
- Electric
- Standards
- CE Certified, NSF Components, UL Recognized
- Media Intake Connection Type
- NPTF
- Flow Rate (Maximum)
- 2 gpm
- Nameplate Voltage
- 24V DC
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.