Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # R8600134A
- Zoro # G924159034
product price:Â
$
316.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Discharge Connection Size
3/4 in
Media Temperature (Maximum)
140 Degrees F
Valve Material
EPDM
Standards
CE Certified, IPX6, RoHS Compliant
Series
Flojet VersiJet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R8600134A
- Zoro #
- G924159034
- UPC #
- 705474202638
- Country of Origin
- Mexico
Dimensions
- Media Discharge Connection Size
- 3/4 in
- Overall Height
- 4.72 in
- Overall Length
- 10.6 in
- Media Intake Connection Size
- 3/4 in
- Overall Width
- 5.09 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Media Temperature (Maximum)
- 140 Degrees F
- Valve Material
- EPDM
- Standards
- CE Certified, IPX6, RoHS Compliant
- Series
- Flojet VersiJet
- Media Intake Connection Type
- Barbed
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Operating Pressure (Maximum)
- 70 psi
- Duty Cycle
- Intermittent
- Flow Rate (Maximum)
- 6 gpm
- Media Temperature (Minimum)
- 40 Degrees F
- Media Discharge Connection Type
- Barbed
- Valve Type
- Check
- Nameplate Voltage
- 12V DC
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.