Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1", 150 lb. Flange

  • Mfr # G2S10FQ9GMD

  • Zoro # G700690058


product price: $1,629.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Turbine
For Pipe Size
1 in
Flow Material
Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2S10FQ9GMD
Zoro #
G700690058
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Length (In.)
6 3/4 in
Width (In.)
2 in
Height (In.)
4 1/4 in
Overall Height
0.9 in
Manufacturer Warranty Length
1 yr
Overall Length
6.8 in
Overall Width
2.1 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Turbine
Flow Material
Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
Connection Type
Flange
Max. Pressure
255 psi
Frequency Range (Hz)
47 to 470
Max. Viscosity
20 cps
Wetted Materials
316 Stainless Steel, Alumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Flow Range
5 to 50 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Flow Range @ GPH
300 to 3000
Flow Range (LPM)
19 to 190
Accuracy (%)
+/- 1.0
Flow Range (GPM)
5 to 50
Display Type
Digital
Power Requirement
2-AAA Alkaline Batteries
Sensor Type
Turbine
Output Type
4-20 mA
Rotor Type
PVDF Turbine
Shaft Material
Tungsten Carbide
Display Units
gal
Standards
ATEX, CE Certified, FM Approved, IECE
Rotor Material
PVDF
Includes Totalizer
Yes
Compatible Flow Material
Chemicals, Fuels, Water
Unit Of Measure
Gallons, Liters
Flow Rate - Minimum
5 gpm
Frequency - Maximum
470 Hz
Media Temperature - Maximum
250 Degrees F
Wetted Material
316 Stainless Steel, Alumina Ceramic, PVDF, Tungsten Carbide
Accuracy
+/-1.5% (Body Only), +/-1% (With Computer)
Frequency - Minimum
47 Hz
Media Temperature - Minimum
-40 Degrees F
Viscosity - Maximum
20 cps
Product Type
Electronic Meter
Mounting Orientation
Universal
Flowmeter Type
Turbine
Operating Pressure - Maximum
255 psi
Flow Rate - Maximum
50 gpm

Description

Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (Body Only), +/-1 Percent (With Computer), Connection Size 1 in, Connection Type Flange, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Stainless Steel, Rotor Material PVDF, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.