
Submersible Water Removal Utility Pump 1/4 HP, 1600 GPH
Mfr # FP0S1600X-08
Zoro # G908611435
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Nominal Voltage
115
Body Material
Thermoplastic
Includes
Garden Hose Adapter
Height
9.875 in
Type
Submersible Utility Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FP0S1600X-08
Zoro #
G908611435
UPC #
22315138230
Country of Origin
Mexico
Dimensions
Height
9.875 in
Length (In.)
6.5 in
Width (In.)
6.5 in
Details
Nominal Voltage
115
Body Material
Thermoplastic
Includes
Garden Hose Adapter
Type
Submersible Utility Pump
Description
Multipurpose pump for emergency basement and sump draining, emptying ponds, appliances, wash down and roof dewatering. Draws water down to 3/16. Corrosion-resistant, continuous duty submersible pump. Switch for automatic operation sold separately. **This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.