Shop FLOWSERVE
See all product information
Create Account
ShaftSeal, 5/8", SingleSpringFKMMechanical
- Mfr # 16-062-116
- Zoro # G224996421
product price:Â
$
54.55
/ea
Key Features
Temperature (Minimum)
-40 Degrees F
Seat Thickness
0.625 in
For Shaft Diameter
5/8 in
Gasket Material
FKM
Bellows Material
FKM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-062-116
- Zoro #
- G224996421
- UPC #
- -
- Country of Origin
- Mexico
- Temperature (Minimum)
- -40 Degrees F
- Gasket Material
- FKM
- Bellows Material
- FKM
- Seal Type Designation
- 16
- Temperature (Maximum)
- 400 Degrees F
- Standards
- ISO 9001, TS16951
- Item
- Shaft Seal
- Seal Arrangement
- Single
- Shut Off Pressure - Maximum
- 150 psi
- Ring Material
- FKM
- Shaft Speed - Maximum
- 84 fps
- Spring Material
- 18-8 Stainless Steel
- Chemical Compatibility
- Cooking Oil, Water
- Compatible with Pump Type
- Centrifugal Pump
- Shaft Seal Type
- Mechanical
- Product Type
- Component Mechanical Seal
- Spring Configuration
- Single Spring
Dimensions
- Seat Thickness
- 0.625 in
- For Shaft Diameter
- 5/8 in
- Seat Outside Diameter
- 1.25 in
- Seal Head Outside Diameter
- 1.25 in
- Seat Inside Diameter
- 0.625 in
- Seal Head Inside Diameter
- 0.625 in
- Working Length
- 1.12 in
- Seal Head Thickness
- 0.625 in
Description
Shaft Seal, For Shaft Diameter 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Not Applicable, Gasket Material FKM, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material FKM, Seal Type Designation 16, Shaft Seal Type Mechanical, Spring Material 18-8 Stainless Steel, Standards ISO 9001, TS16951, Working Length 1.12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.