Shop LEESON

Pool and Spa Pump Motor

  • Mfr # 113955.00
  • Zoro # G312846294

product price: 
$
512.99
/ea
Free Shipping & Returns

Key Features

Frame
56J
Motor Shaft Design
Keyed/Threaded
Overload Relay Required
No
HP
1/2
Shaft Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113955.00
Zoro #
G312846294
UPC #
691720012994
Country of Origin
United States
Item
Pool and Spa Pump Motor
Frame
56J
Motor Shaft Design
Keyed/Threaded
Overload Relay Required
No
HP
1/2
Shaft Material
Stainless Steel
Motor Bearings
Ball
Hz
60 Hz
Motor Thermal Protection
Auto
Stator Type
Normal
Usable @ 200V
Not Usable at 200V
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Round Base
Part Winding Start Capable
No
Standards
CSA Certified, UL Listed
Motor Service Factor
1.6
Duty Cycle
Continuous
Max. SF Amps
10/5 A
Conduit Box Location
Exterior
Motor Frame Material
Rolled Steel
Bearing Protection
Sealed
Usable @ 208V
Not Usable at 208V
Motor Application
Pump
NEMA Design
N
Finish
Enamel
Motor Design
Capacitor-Start
RPM Range
3,001-3,600
Number of Wires
6
Ins. Class
B
Voltage
115/230V AC
Motor Shaft Rotation
CW
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Full Load Amps
7.6/3.8 A
Inverter Rated
Not Inverter Rated
Phase
Single
Motor Sub Application
Pool and Spa Pump
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nominal Efficiency
63 %
Weight
25 lb
Nameplate RPM
3,450
Regreasable Bearings
Permanently Lubricated Bearings
Voltage Compatibility
115/230 V AC
NEMA Design Class
N
Product Type
Pump Motor
Frequency
60 Hz
Full Load Current @ 60 Hz
7.6/3.8 A
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Pool and Spa Pump
Mounting Position
Horizontal
Insulation Class
B
Application
Pump
Number of Speeds
1
Bearing Type
Ball
Frame Material
Steel
Efficiency Rating
Standard Efficiency (IE1)
Service Factor Current
46300 A
Bearing Lubrication Type
Permanently Lubricated Bearings
Ambient Temperature - Maximum
40 Degrees C
Requires Overload Relay
No
Nameplate Service Factor @ 60 Hz
1.6
Frame Finish
Enamel-Coated
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate RPM @ 60 Hz
3,450 RPM

Dimensions

Overall Length
11 1/4 in
Height
8 9/16 in
Shaft Length
2 1/2 in
Body Dia.
6.5 in
Lead Length
6 in
Length Less Shaft
8 13/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Bolt Circle Diameter
5 7/8 in
Body Diameter
6.5 in
Frame Size
56J
Shaft Diameter
5/8 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Description

Pool and Spa Pump Motor, Bearing Protection Sealed, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, CC Number Not Applicable, Conduit Box Location Exterior, Conduit Box Position F1, Diaphragm Type Not Applicable, Duty Cycle Continuous, Finish Enamel, Frame 56J, Hz 60 Hz, Full Load Amps 7.6/3.8 A, Height 8 9/16 in, HP 1/2, Includes Not Applicable, Ins. Class B, Inverter Rated No, Lead Length 6 in, Length Less Shaft 8 13/16 in, Max. Ambient Temp. 104 Degrees F, Max. SF Amps 10/5 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.